Shelving, Starter, H 63, W 72, D 24, Black

VALUE BRAND| Zoro #: G2014747| Mfr #: 2KPL8

$420.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2014747 Mfr #: 2KPL8
Includes: 4 Shelves, 4 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Starter
Wire Shelving Material: SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Wire Shelving Finish: Powder Coat
Shelf Capacity: 600 lb.Width: 72"
Height: 63"Depth: 24"
Color: BlackCountry of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 72 In., Depth 24 In., Height 63 In., Shelf Capacity 600 lb., 1 In. Increments, Black, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Product Reviews

Save 15%. Sign up for Z-mail.