Shelving, starter, H 63, W 72, D 24, SS

VALUE BRAND |Zoro #: G1959054|Mfr #: 2KPU3

$1,947.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959054 Mfr #: 2KPU3
Includes: 4 Shelves, 4 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Starter
Wire Shelving Finish: Stainless SteelColor: Silver
Wire Shelving Material: Stainless SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Depth: 24"
Shelf Capacity: 800 lb.Width: 72"
Height: 63"Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 72 In., Depth 24 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Product Reviews

Save 15% when you sign up for Z-mail.