BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shelving, Starter, H 74, W 24, D 18, Black

VALUE BRAND| Zoro #: G2450917| Mfr #: 2KPL9

$187.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Type: Starter
Depth: 18"
Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450917 Mfr #: 2KPL9
Wire Shelving Type: StarterDepth: 18"
Width: 24"Shelf Capacity: 800 lb.
Shelf Adjustments: 1" IncrementsNumber of Shelves: 4
Wire Shelving Finish: Powder CoatColor: Black
Wire Shelving Material: SteelItem: Wire Shelving Unit
Height: 74"Includes: 4 Shelves, 4 Posts and S Hooks
Standards: NSFCountry of Origin (subject to change): Taiwan

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 24 In., Depth 18 In., Height 74 In., Shelf Capacity 800 lb., 1 In. Increments, Black, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Reviews