Shelving, Starter, H 74, W 36, D 36, SS

VALUE BRAND| Zoro #: G1471425| Mfr #: 2KPV9

$1,522.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471425 Mfr #: 2KPV9
Includes: 4 Shelves, 4 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Starter
Wire Shelving Finish: Stainless SteelColor: Silver
Wire Shelving Material: Stainless SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Shelf Capacity: 600 lb.
Width: 36"Height: 74"
Depth: 36"Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 36 In., Depth 36 In., Height 74 In., Shelf Capacity 600 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Product Reviews

Save 15%. Sign up for Z-mail.