Shelving, Starter, H 74, W 48, D 18, Black

VALUE BRAND| Zoro #: G1329736| Mfr #: 2KPN2

$246.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Number of Shelves: 4
Height: 74"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329736 Mfr #: 2KPN2
Color: BlackNumber of Shelves: 4
Height: 74"Width: 48"
Wire Shelving Material: SteelDepth: 18"
Shelf Adjustments: 1"Shelf Capacity: 800 lb.
Item: Wire Shelving UnitWire Shelving Type: Starter
Includes: 4 Shelves, 4 Posts and S HooksStandards: NSF
Wire Shelving Finish: Powder CoatCountry of Origin (subject to change): Taiwan

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 48 In., Depth 18 In., Height 74 In., Shelf Capacity 800 lb., 1 In. Increments, Black, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Reviews