Gift buying made easy: Shop Zoro.com Gift Certificates

Shelving, Starter, H 74, W 48, D 18, SS

VALUE BRAND| Zoro #: G1123236| Mfr #: 2KPV1

$1,113.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123236 Mfr #: 2KPV1
Includes: 4 Shelves, 4 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Starter
Wire Shelving Finish: Stainless SteelColor: Silver
Wire Shelving Material: Stainless SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Height: 74"
Width: 48"Depth: 18"
Shelf Capacity: 800 lb.Includes: 4 Shelves, 4 Posts and S Hooks
Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 48 In., Depth 18 In., Height 74 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.