Shelving, Starter, H 74, W 48, D 24, Black

VALUE BRAND| Zoro #: G0341117| Mfr #: 2KPN7

$305.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Type: Starter
Depth: 24"
Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341117 Mfr #: 2KPN7
Wire Shelving Type: StarterDepth: 24"
Width: 48"Shelf Capacity: 800 lb.
Shelf Adjustments: 1" IncrementsNumber of Shelves: 4
Wire Shelving Finish: Powder CoatColor: Black
Wire Shelving Material: SteelItem: Wire Shelving Unit
Height: 74"Includes: 4 Shelves, 4 Posts and S Hooks
Standards: NSFCountry of Origin (subject to change): Taiwan

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 48 In., Depth 24 In., Height 74 In., Shelf Capacity 800 lb., 1 In. Increments, Black, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Reviews