Shelving, Starter, H 74, W 48, D 24, SS

VALUE BRAND| Zoro #: G1521974| Mfr #: 2KPV6

$1,369.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1521974 Mfr #: 2KPV6
Item: Wire Shelving UnitWire Shelving Material: Stainless Steel
Includes: 4 Shelves, 4 Posts and S HooksWire Shelving Finish: Stainless Steel
Number of Shelves: 4Standards: NSF
Shelf Adjustments: 1" IncrementsColor: silver
Wire Shelving Type: StarterHeight: 74"
Width: 48"Depth: 24"
Shelf Capacity: 800 lb.Includes: 4 Shelves, 4 Posts and S Hooks
Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 48 In., Depth 24 In., Height 74 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks
Save 15%. Sign up for Z-mail.