LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shelving, Starter, H 74, W 60, D 24, Black

VALUE BRAND| Zoro #: G0349185| Mfr #: 2KPN8

$370.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349185 Mfr #: 2KPN8
Number of Shelves: 4Standards: NSF
Item: Wire Shelving UnitHeight: 74"
Width: 60"Depth: 24"
Shelf Capacity: 600 lb.Color: Black
Includes: 4 Shelves, 4 Posts and S HooksWire Shelving Material: Steel
Shelf Adjustments: 1" IncrementsWire Shelving Finish: Powder Coat
Wire Shelving Type: StarterCountry of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 60 In., Depth 24 In., Height 74 In., Shelf Capacity 600 lb., 1 In. Increments, Black, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Product Reviews

Save 15%. Sign up for Z-mail.