Zoro Select
Wire Shelving Unit, 18"D x 72"W x 74"H, 4 Shelves, Black
Mfr # 2KPN4
Zoro # G1054347
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 72"
- Depth 18"
- Height 74"
- Material Steel
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Black 2KPK8
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome 1PGF3
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Silver 1ZTG7
- ZORO SELECT Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome 2KPC2
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black 5GRK3
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Black 32V414
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 85"H, 4 Shelves, Chrome 2KPE8
- ZORO SELECT Wire Shelving, 36"D x 48"W x 74"H, 4 Shelves, Chrome 2KPC4
- ZORO SELECT Wire Shelf 48"x36", Zinc Plated 5GTC2
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Black 2KPN7
- OLYMPIC 18 in x 36 in Green Epoxy Coated Wire Shelf J1836K
- Zoro Select Wire Shelving