JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shelving, Starter, H 74, W 72, D 24, Black

VALUE BRAND| Zoro #: G0281224| Mfr #: 2KPN9

$431.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281224 Mfr #: 2KPN9
Number of Shelves: 4Standards: NSF
Item: Wire Shelving UnitHeight: 74"
Width: 72"Depth: 24"
Shelf Capacity: 600 lb.Color: Black
Includes: 4 Shelves, 4 Posts and S HooksWire Shelving Finish: Powder Coat
Wire Shelving Type: StarterWire Shelving Material: Steel
Shelf Adjustments: 1" IncrementsCountry of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 72 In., Depth 24 In., Height 74 In., Shelf Capacity 600 lb., 1 In. Increments, Black, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks
Save 15%. Sign up for Z-mail.