Shop Alternate Products
This Product is Discontinued
Zoro Select
Shelving, Starter, H 85, W 36, D 18, SS (Discontinued)
Mfr # 2KPW5
Zoro # G2169255
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Starter
- Width 36"
- Depth 18"
- Height 85"
- Material Stainless Steel