Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shelving, Starter, H 85, W 36, D 24, Zinc

VALUE BRAND| Zoro #: G0451972| Mfr #: 2KPF8

$231.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Type: Starter
Depth: 24"
Width: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451972 Mfr #: 2KPF8
Wire Shelving Type: StarterDepth: 24"
Width: 36"Shelf Capacity: 800 lb.
Shelf Adjustments: 1" IncrementsNumber of Shelves: 4
Wire Shelving Finish: Zinc PlatedColor: Silver
Wire Shelving Material: SteelItem: Wire Shelving Unit
Height: 85"Includes: 4 Shelves, 4 Posts and S Hooks
Standards: NSFCountry of Origin (subject to change): Taiwan

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 36 In., Depth 24 In., Height 85 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Reviews