Shelving, Starter, H 85, W 48, D 24, SS

VALUE BRAND| Zoro #: G1173715| Mfr #: 2KPX2

$1,471.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1173715 Mfr #: 2KPX2
Includes: 4 Shelves, 4 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Starter
Wire Shelving Finish: Stainless SteelColor: silver
Wire Shelving Material: Stainless SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Shelf Capacity: 800 lb.
Width: 48"Height: 85"
Depth: 24"Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 48 In., Depth 24 In., Height 85 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Product Reviews

Save 15%. Sign up for Z-mail.