Shelving, Starter, H 85, W 60, D 18, SS

VALUE BRAND |Zoro #: G1241046|Mfr #: 2KPW7

$1,445.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1241046 Mfr #: 2KPW7
Includes: 4 Shelves, 4 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Starter
Wire Shelving Finish: Stainless SteelColor: Silver
Wire Shelving Material: Stainless SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Shelf Capacity: 600 lb.
Width: 60"Height: 85"
Depth: 18"Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 60 In., Depth 18 In., Height 85 In., Shelf Capacity 600 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Product Reviews

Save 15% when you sign up for Z-mail.