DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Shelving, Starter, H63, W24, D18, Wht, 4 Shelf

VALUE BRAND| Zoro #: G0988461| Mfr #: 5GPZ0

$122.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0988461 Mfr #: 5GPZ0
Includes: 4 Shelves, 4 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitHeight: 63"
Wire Shelving Type: StarterWire Shelving Finish: Powder Coat
Color: WhiteWire Shelving Material: Steel
Shelf Adjustments: 1" IncrementsDepth: 18"
Number of Shelves: 4Shelf Capacity: 800 lb.
Width: 24"Country of Origin (subject to change): China

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 24 In., Depth 18 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, White, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.