DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Shelving, Starter, H63, W60, D18, Wht, 4 Shelf

VALUE BRAND| Zoro #: G2089911| Mfr #: 5GPZ6

$223.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2089911 Mfr #: 5GPZ6
Includes: 4 Shelves, 4 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitHeight: 63"
Wire Shelving Type: StarterWire Shelving Finish: Powder Coat
Color: WhiteWire Shelving Material: Steel
Shelf Adjustments: 1" IncrementsDepth: 18"
Number of Shelves: 4Width: 60"
Shelf Capacity: 600 lb.Country of Origin (subject to change): China

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 60 In., Depth 18 In., Height 63 In., Shelf Capacity 600 lb., 1 In. Increments, White, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.