Shelving, Starter, H74, W36, D18, Wht, 4 Shelf

VALUE BRAND| Zoro #: G1165683| Mfr #: 5GRC2

$138.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165683 Mfr #: 5GRC2
Number of Shelves: 4Standards: NSF
Item: Wire Shelving UnitHeight: 74"
Width: 36"Depth: 18"
Shelf Capacity: 800 lb.Color: White
Includes: 4 Shelves, 4 Posts and S HooksWire Shelving Finish: Powder Coat
Wire Shelving Type: StarterWire Shelving Material: Steel
Shelf Adjustments: 1" IncrementsCountry of Origin (subject to change): China

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 36 In., Depth 18 In., Height 74 In., Shelf Capacity 800 lb., 1 In. Increments, White, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.