Shelving, Starter, H74, W72, D24, Red, 4 Shelf

VALUE BRAND| Zoro #: G1483151| Mfr #: 5GPY8

$296.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1483151 Mfr #: 5GPY8
Number of Shelves: 4Standards: NSF
Item: Wire Shelving UnitHeight: 74"
Width: 72"Depth: 24"
Shelf Capacity: 600 lb.Color: Red
Includes: 4 Shelves, 4 Posts and S HooksShelf Adjustments: 1" Increments
Wire Shelving Finish: Powder CoatWire Shelving Type: Starter
Wire Shelving Material: SteelCountry of Origin (subject to change): China

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 72 In., Depth 24 In., Height 74 In., Shelf Capacity 600 lb., 1 In. Increments, Red, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.