Anti Static Bags, 4In by 6In, 2 Mil, PK100

VALUE BRAND| Zoro #: G0391176| Mfr #: 4ECV2

$12.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 2 mil
Features: Lead-free RoHS Compliant, Amino-free, Non-corrosive, Meets EIA-541 for Static Shielding Packaging
Width: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391176 Mfr #: 4ECV2
Thickness: 2 milFeatures: Lead-free RoHS Compliant, Amino-free, Non-corrosive, Meets EIA-541 for Static Shielding Packaging
Width: 4"Length: 6"
Color: clearCountry of Origin (subject to change): China

Description

Anti Static Shielding Bags, Width 4 In, Length 6 In, Thickness 2 Mil, Lead-free RoHS Compliant, Amino-free, Non-corrosive, Meets EIA-541 for Static Shielding Packaging, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews