Anti Static Bags, 5In by 8In, 2 Mil, PK100

VALUE BRAND| Zoro #: G0851374| Mfr #: 4ECV3

$21.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 2 mil
Item: Static Shielding Bag
Width: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851374 Mfr #: 4ECV3
Thickness: 2 milItem: Static Shielding Bag
Width: 5"Features: Lead-free RoHS Compliant, Amino-free, Non-corrosive, Meets EIA-541 for Static Shielding Packaging
Length: 8"Color: clear
Country of Origin (subject to change): China

Description

Anti Static Shielding Bags, Width 5 In, Length 8 In, Thickness 2 Mil, Lead-free RoHS Compliant, Amino-free, Non-corrosive, Meets EIA-541 for Static Shielding Packaging, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews