LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shin-Instep Guard, Unisex, Universal, PR

VALUE BRAND| Zoro #: G1024694| Mfr #: 5T458

$114.10 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1024694 Mfr #: 5T458
Size: UniversalItem: Shin-Instep Guard
Material: PlasticColor: Black
Dimensions: 20" LWeight Each: 20 oz.
Gender: UnisexCountry of Origin (subject to change): China

Product Description

Shin-Instep Guard, Gender Unisex, Size Universal, Material Plastic, Color Black, Weight Each 20 oz., Dimensions 20 In. L, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.