KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shipping Carton, Brown, 18 In. L, 18 In. W, Min. Qty 10

VALUE BRAND| Zoro #: G3764686| Mfr #: 5GMT3

$6.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Depth: 28"
Inside Length: 18"
Capacity: 9072 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764686 Mfr #: 5GMT3
Inside Depth: 28"Inside Length: 18"
Capacity: 9072 cu. in.Standards: Federal Specifications, Parcel Post and UPS Shipping Requirements
Meets: 200 lb. TestMaximum Weight: 65 lb.
Color: BrownInside Width: 18"
For Use With: Dish PackApplication: Manufacturers, Wholesalers, Retail Stores and Ship Products
Item: Shipping CartonCountry of Origin (subject to change): United States

Description

Shipping Carton, Color Brown, Inside Length 18 In., Inside Width 18 In., Inside Depth 28 In., Maximum Weight 65 lb., Capacity 9072 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, For Use With Dish Pack, Meets 200 lb. Test

Reviews