Shipping Carton, Brown, 20 In. L, 10 In. W

VALUE BRAND| Zoro #: G2296113| Mfr #: 1PJY1

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Length: 20"
Inside Width: 10"
Inside Depth: 50"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2296113 Mfr #: 1PJY1
Inside Length: 20"Inside Width: 10"
Inside Depth: 50"Color: Brown
Maximum Weight: 100 lb.Meets: 275 lb. Test
Capacity: 10,000 cu. in.Item: Shipping Carton
Wall Type: DoubleCountry of Origin (subject to change): United States

Product Description

Shipping Carton, Color Brown, Inside Length 20 In., Inside Width 10 In., Inside Depth 50 In., Maximum Weight 100 lb., Capacity 10,000 cu. in., Meets 275 lb. Test, Double Wall Type

Product Reviews