Shipping Carton, Brown, 20 In. L, 20 In. W

VALUE BRAND| Zoro #: G3761003| Mfr #: 5GMT4

$3.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Maximum Weight: 65 lb.
For Use With: DVD Player
Inside Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761003 Mfr #: 5GMT4
Maximum Weight: 65 lb.For Use With: DVD Player
Inside Width: 20"Color: Brown
Inside Depth: 12"Item: Shipping Carton
Meets: 200 lb. TestStandards: Federal Specifications, Parcel Post and UPS Shipping Requirements
Application: Manufacturers, Wholesalers, Retail Stores and Ship ProductsInside Length: 20"
Capacity: 4800 cu. in.Country of Origin (subject to change): United States

Description

Shipping Carton, Color Brown, Inside Length 20 In., Inside Width 20 In., Inside Depth 12 In., Maximum Weight 65 lb., Capacity 4800 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, For Use With DVD Player, Meets 200 lb. Test

Reviews