JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shipping Carton, Brown, 23 In. L, 16 In. W

VALUE BRAND| Zoro #: G3757932| Mfr #: 5GMP1

$3.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757932 Mfr #: 5GMP1
Wall Type: SingleInside Width: 16"
Capacity: 6854 cu. in.Standards: Federal Specifications, Parcel Post and UPS Shipping Requirements
Application: Manufacturers, Wholesalers, Retail Stores and Ship ProductsMeets: 200 lb. Test
Item: Shipping CartonInside Depth: 18-5/8"
Color: BROWNInside Length: 23"
Maximum Weight: 65 lb.Country of Origin (subject to change): United States

Product Description

Shipping Carton, Color Brown, Inside Length 23 In., Inside Width 16 In., Inside Depth 18-5/8 In., Maximum Weight 65 lb., Capacity 6854 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 200 lb. Test, Single Wall Type

Product Reviews

Save 15%. Sign up for Z-mail.