Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shipping Carton, Brown, 23 In. L, 65 lb.

VALUE BRAND| Zoro #: G3760242| Mfr #: 1PJW9

$3.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 23"
Inside Width: 4-1/2"
Inside Depth: 27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760242 Mfr #: 1PJW9
Inside Length: 23"Inside Width: 4-1/2"
Inside Depth: 27"Color: Brown
Maximum Weight: 65 lb.Meets: 200 lb. Test
Capacity: 2795 cu. in.Item: Shipping Carton
Wall Type: SingleCountry of Origin (subject to change): United States

Description

Shipping Carton, Color Brown, Inside Length 23 In., Inside Width 4-1/2 In., Inside Depth 27 In., Maximum Weight 65 lb., Capacity 2795 cu. in., Meets 200 lb. Test, Single Wall Type

Reviews