Shipping Carton, Brown, 24 In. L, 10 In. W

VALUE BRAND| Zoro #: G0253915| Mfr #: 1PKA8

$3.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: 200 lb. Test
Color: Brown
Variable Depth: 31, 26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253915 Mfr #: 1PKA8
Meets: 200 lb. TestColor: Brown
Variable Depth: 31, 26"Wall Type: Single
Inside Depth: 31"Capacity: 7440 cu. in.
Maximum Weight: 65 lb.Inside Length: 24"
Inside Width: 10"Country of Origin (subject to change): United States

Description

Shipping Carton, Color Brown, Inside Length 24 In., Inside Width 10 In., Inside Depth 31 In., Variable Depth 31, 26 In., Maximum Weight 65 lb., Capacity 7440 cu. in., Meets 200 lb. Test, Single Wall Type

Reviews