Shipping Carton, Brown, 24 In. L, 24 In. W

VALUE BRAND| Zoro #: G3761186| Mfr #: 5GMT5

$5.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761186 Mfr #: 5GMT5
Item: Shipping CartonMaximum Weight: 65 lb.
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsApplication: Manufacturers, Wholesalers, Retail Stores and Ship Products
Meets: 200 lb. TestItem: Shipping Carton
Color: BROWNInside Length: 24"
Inside Width: 24"Inside Depth: 24"
Capacity: 13, 824 cu. in.For Use With: Microwave
Country of Origin (subject to change): United States

Product Description

Shipping Carton, Color Brown, Inside Length 24 In., Inside Width 24 In., Inside Depth 24 In., Maximum Weight 65 lb., Capacity 13,824 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, For Use With Microwave, Meets 200 lb. Test

Product Reviews

Save 15%. Sign up for Z-mail.