Shipping Carton, Brown, 26 In. L, 26 In. W

VALUE BRAND| Zoro #: G3761782| Mfr #: 5GMP9

$7.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761782 Mfr #: 5GMP9
Meets: 200 lb. TestItem: Shipping Carton
Application: Manufacturers, Wholesalers, Retail Stores and Ship ProductsColor: Brown
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsMaximum Weight: 65 lb.
Inside Width: 26"Capacity: 4056 cu. in.
Variable Depth: 4"For Use With: Wreath
Inside Depth: 6"Inside Length: 26"
Country of Origin (subject to change): United States

Product Description

Shipping Carton, Color Brown, Inside Length 26 In., Inside Width 26 In., Inside Depth 6 In., Variable Depth 4 In., Maximum Weight 65 lb., Capacity 4056 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, For Use With Wreath, Meets 200 lb. Test

Product Reviews

Save 15%. Sign up for Z-mail.