Shipping Carton, Brown, 35 In. L, 100 lb.

VALUE BRAND| Zoro #: G3761956| Mfr #: 1PJX7

$8.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 35"
Inside Width: 5-1/2"
Inside Depth: 44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761956 Mfr #: 1PJX7
Inside Length: 35"Inside Width: 5-1/2"
Inside Depth: 44"Color: Brown
Maximum Weight: 100 lb.Meets: 275 lb. Test
Capacity: 7700 cu. in.Item: Shipping Carton
Wall Type: DoubleCountry of Origin (subject to change): United States

Description

Shipping Carton, Color Brown, Inside Length 35 In., Inside Width 5-1/2 In., Inside Depth 44 In., Maximum Weight 100 lb., Capacity 7700 cu. in., Meets 275 lb. Test, Double Wall Type

Reviews