Shop Alternate Products
This Product is Discontinued
Zoro Select
Shipping Carton, Brown, 36 In. L, 100 lb. (Discontinued)
Mfr # 1PJX5
Zoro # G3762561
This Product is Discontinued
Key Features
- Inside Length 36 in
- Inside Width 5 1/2 in
- Inside Depth 29"
- Maximum Weight 100 lb.
- Color Brown