KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shipping Carton, Brown, 36 In. L, 8 In. W, Min. Qty 10

VALUE BRAND| Zoro #: G3763706| Mfr #: 0701-1683610

$10.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: 275 lb. Test
Wall Type: Double Wall
Inside Depth: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763706 Mfr #: 0701-1683610
Meets: 275 lb. TestWall Type: Double Wall
Inside Depth: 30"Inside Length: 36"
Inside Width: 8"Item: Shipping Carton
Capacity: 8640 cu. in.Maximum Weight: 100 lb.
Color: BrownCountry of Origin (subject to change): United States

Description

Shipping Carton, Color Brown, Inside Length 36 In., Inside Width 8 In., Inside Depth 30 In., Maximum Weight 100 lb., Capacity 8640 cu. in., Meets 275 lb. Test, Double Wall Wall Type

Reviews