Shop Alternate Products
This Product is Discontinued
Zoro Select
Shipping Carton, Brown, 37 In. L, 4 In. W (Discontinued)
Mfr # 5GMT6
Zoro # G3762026
This Product is Discontinued
Key Features
- Inside Length 37 in
- Inside Width 4 in
- Inside Depth 27"
- Maximum Weight 65 lb.
- Color Brown