Shipping Carton, Brown, 4 In. L, 4 In. W

VALUE BRAND| Zoro #: G3756821| Mfr #: 1PJT9

$4.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 4"
Inside Width: 4"
Inside Depth: 58"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756821 Mfr #: 1PJT9
Inside Length: 4"Inside Width: 4"
Inside Depth: 58"Color: Brown
Maximum Weight: 65 lb.Meets: 200 lb. Test
Capacity: 928 cu. in.Item: Shipping Carton
Wall Type: SingleCountry of Origin (subject to change): United States

Description

Shipping Carton, Color Brown, Inside Length 4 In., Inside Width 4 In., Inside Depth 58 In., Maximum Weight 65 lb., Capacity 928 cu. in., Meets 200 lb. Test, Single Wall Type

Reviews