Shipping Carton, Brown, 4 In. L, 4 In. W

VALUE BRAND| Zoro #: G3758553| Mfr #: 3EXL7

$3.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Maximum Weight: 65 lb.
Wall Type: Single
Inside Width: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758553 Mfr #: 3EXL7
Maximum Weight: 65 lb.Wall Type: Single
Inside Width: 4"Color: Brown
Inside Depth: 49"Item: Shipping Carton
Meets: 200 lb. TestStandards: Federal Specifications, Parcel Post and UPS Shipping Requirements
Application: Manufacturers, Wholesalers, Retail Stores, Mail Order HousesInside Length: 4"
Capacity: 784 cu. in.Country of Origin (subject to change): United States

Description

Shipping Carton, Color Brown, Inside Length 4 In., Inside Width 4 In., Inside Depth 49 In., Maximum Weight 65 lb., Capacity 784 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses, Meets 200 lb. Test, Single Wall Type

Reviews