Shipping Carton, Brown, 40 In. L, 8 In. W

VALUE BRAND| Zoro #: G1761243| Mfr #: 1PJX9

$24.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Width: 8"
Color: Brown
Inside Depth: 50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761243 Mfr #: 1PJX9
Inside Width: 8"Color: Brown
Inside Depth: 50"Item: Shipping Carton
Meets: 275 lb. TestMaximum Weight: 100 lb.
Inside Length: 40"Wall Type: Double
Capacity: 16,000 cu. in.Country of Origin (subject to change): United States

Description

Shipping Carton, Color Brown, Inside Length 40 In., Inside Width 8 In., Inside Depth 50 In., Maximum Weight 100 lb., Capacity 16,000 cu. in., Meets 275 lb. Test, Double Wall Type

Reviews