STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Shipping Carton, Brown, 53 In. L, 7 In. W

VALUE BRAND| Zoro #: G3753687| Mfr #: 5GMR5

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Maximum Weight: 65 lb.
For Use With: Bicycle
Inside Width: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753687 Mfr #: 5GMR5
Maximum Weight: 65 lb.For Use With: Bicycle
Inside Width: 7"Color: Brown
Inside Depth: 30"Item: Shipping Carton
Meets: 200 lb. TestStandards: Federal Specifications, Parcel Post and UPS Shipping Requirements
Application: Manufacturers, Wholesalers, Retail Stores and Ship ProductsInside Length: 53"
Capacity: 11,130 cu. in.Country of Origin (subject to change): United States

Description

Shipping Carton, Color Brown, Inside Length 53 In., Inside Width 7 In., Inside Depth 30 In., Maximum Weight 65 lb., Capacity 11,130 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, For Use With Bicycle, Meets 200 lb. Test

Reviews