Shldr Screw, .308" to .310"X2", 1/4-20, PK2

VALUE BRAND| Zoro #: G0453555| Mfr #: 2DMH7

$7.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453555 Mfr #: 2DMH7
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 5/32"Head Dia.: 7/16"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 1/4-20Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 7/16"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 18-8 Stainless SteelShoulder Dia.: 0.308" to 0.310"
Shoulder Length: 2"Temp. Range (F): -
Head Height: 7/32"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 1/4-20, Drive Type Hex, Drive Size 5/32 In, Shoulder Dia 0.308-0.310 In, Shoulder Length 2 In, Thread Length 7/16 In, Head Dia 7/16 In, Head Height 7/32 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews