THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Shldr Screw, .371"-.373"X1", 5/16-18, PK2

VALUE BRAND| Zoro #: G1573363| Mfr #: 2DMK1

$9.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573363 Mfr #: 2DMK1
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 3/16"Head Dia.: 9/16"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 5/16-18Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 1/2"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 18-8 Stainless SteelShoulder Dia.: 0.371" to 0.373"
Shoulder Length: 1"Temp. Range (F): -
Head Height: 1/4"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 5/16-18, Drive Type Hex, Drive Size 3/16 In, Shoulder Dia 0.371-0.373 In, Shoulder Length 1 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews