Shldr Screw, .746-.748"X2-1/2", 5/8-11, PK2

VALUE BRAND| Zoro #: G1112176| Mfr #: 2DMV7

$80.21 /pk

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 7/8"
Head Style: Standard
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1112176 Mfr #: 2DMV7
Thread Length: 7/8"Head Style: Standard
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Drive Size: 3/8"Head Height: 1/2"
Package Quantity: 2Min. Tensile Strength (PSI): 70,000
Thread Size: 5/8-11Shoulder Length: 2-1/2"
Shoulder Dia.: 0.746 to 0.748"Shoulder Length Tolerance: 0.010"
System of Measurement: InchRockwell Hardness: B55
Head Dia.: 1"Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 5/8-11, Drive Type Hex, Drive Size 3/8 In, Shoulder Dia 0.746-0.748 In, Shoulder Length 2 1/2 In, Thread Length 7/8 In, Head Dia 1 In, Head Height 1/2 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Product Reviews