Shop Desk, 34-1/2 x 45-1/8 x 30 In, Gray

VALUE BRAND| Zoro #: G1634123| Mfr #: 1W908

$445.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle: T, Lockable
Overall Depth: 30"
Overall Width: 34-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634123 Mfr #: 1W908
Handle: T, LockableOverall Depth: 30"
Overall Width: 34-1/2"Color Top: Industrial Gray
Writing Surface Slope: 5 DegreesMaterial: steel
Item: Cabinet Shop DeskNumber of Drawers: 1
Assembly: RequiredIncludes: 3-Compartment Riser, Built-in Lock with 2 Keys, Top Lock Drawer, Door with 2 Shelf Spaces at Bottom
Pedestal Location: NoneColor Base: Industrial Gray
Overall Height: 45-1/8"Keyboard Shelf: No
Country of Origin (subject to change): China

Description

Cabinet Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal Location None, Number of Drawers 1, Keyboard Shelf No, Color Base Industrial Gray, Color Top Industrial Gray, Material Steel, Writing Surface Slope 5 Degrees, T, Lockable Handle, Assembly Required, Includes 3-Compartment Riser, Built-in Lock with 2 Keys, Top Lock Drawer, Door with 2 Shelf Spaces at Bottom

Reviews