KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shop Desk, 35 x 51 x 30In, Industrial Gray

VALUE BRAND| Zoro #: G1077702| Mfr #: PSD6833G

$1284.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color Top: Gray
Writing Surface Slope: 0 Degrees
Overall Width: 35"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077702 Mfr #: PSD6833G
Color Top: GrayWriting Surface Slope: 0 Degrees
Overall Width: 35"Includes: Separate Locking Drawers and Lower Compartment, Unique Dual Riser, Lift-up Retracting Door, Adjustable Shelf in Lower Compartment, Lateral File Drawer
Pedestal Location: NoneSeries: Premier
Keyboard Shelf: YesMaterial: steel
Number of Pedestals: 0Overall Depth: 30"
Color Base: GrayItem: Combination Shop Desk
Overall Height: 51"Handle: Lockable
Number of Drawers: 2Assembly: Required
Country of Origin (subject to change): United States

Description

Combination Shop Desk, Premier Series, Overall Width 35 In., Overall Height 51 In., Overall Depth 30 In., Number of Pedestals 0, Pedestal Location None, Number of Drawers 2, Keyboard Shelf Yes, Color Base Gray, Color Top Gray, Material Steel, Writing Surface Slope 0 Degrees, Lockable Handle, Assembly Required, Includes Separate Locking Drawers and Lower Compartment, Unique Dual Riser, Lift-up Retracting Door, Adjustable Shelf in Lower Compartment, Lateral File Drawer

Reviews