Shopping Bag, 12.5x8.5x13.5In, PK100

VALUE BRAND| Zoro #: G1649977| Mfr #: 5CPE7

$181.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649977 Mfr #: 5CPE7
Includes: Loop HandlesBottom: Reinforced
Legend: Sun PrintLength: 13-1/2"
Material: Non Woven PolypropyleneThickness: 1.85 mil
Item: Reusable Shopping BagDepth: 8-1/2"
Width: 12-1/2"Width: 12-1/2"
Depth: 8-1/2"Length: 13-1/2"
Country of Origin (subject to change): China

Product Description

Reusable Shopping Bag, Non Woven Polypropylene, Reinforced Bottom, Legend Sun Print, Length 13-1/2 In., Width 12-1/2 In., Depth 8-1/2 In., Thickness 1.85 mil, Includes Loop Handles, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.