20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Reusable Shopping Bag 13" x 13", Pk200

VALUE BRAND| Zoro #: G2195112| Mfr #: 5CPE8

$482.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2195112 Mfr #: 5CPE8
Includes: Loop HandlesBottom: Reinforced
Thickness: 1.85 milItem: Reusable Shopping Bag
Legend: Sun PrintWidth: 13"
Length: 13"Depth: 5"
Country of Origin (subject to change): China

Product Description

Reusable Shopping Bag, Non Woven Polypropylene, Reinforced Bottom, Legend Sun Print, Length 13 In., Width 13 In., Depth 5 In., Thickness 1.85 mil, Includes Loop Handles, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.