Shopping Bag, 14x12x12In, PK100

VALUE BRAND| Zoro #: G0258571| Mfr #: 5CPE9

$342.41 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0258571 Mfr #: 5CPE9
Includes: Loop HandlesBottom: Reinforced
Material: -1Thickness: 1.85 mil
Item: Reusable Shopping BagLegend: Bon Appetite
Width: 14"Length: 12"
Depth: 12"Country of Origin (subject to change): China

Product Description

Reusable Shopping Bag, Non Woven Polypropylene, Reinforced Bottom, Legend Bon Appetite, Length 12 In., Width 14 In., Depth 12 In., Thickness 1.85 mil, Includes Loop Handles, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.