Reusable Shopping Bag 12" x 16", Pk100

VALUE BRAND| Zoro #: G1159882| Mfr #: 5CPF0

$250.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1159882 Mfr #: 5CPF0
Item: Reusable Shopping BagThickness: 1.85 mil
Includes: Loop HandlesBottom: Reinforced
Legend: Sun PrintWidth: 16"
Length: 12"Depth: 6"
Country of Origin (subject to change): China

Product Description

Reusable Shopping Bag, Non Woven Polypropylene, Reinforced Bottom, Legend Sun Print, Length 12 In., Width 16 In., Depth 6 In., Thickness 1.85 mil, Includes Loop Handles, Package Quantity 100
Save 15%. Sign up for Z-mail.