Reusable Shopping Bag 15-1/4" x 22", Pk50

VALUE BRAND| Zoro #: G1459787| Mfr #: 5CPF2

$249.14 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1459787 Mfr #: 5CPF2
Item: Reusable Shopping BagBottom: Reinforced
Thickness: 1.85 milIncludes: Loop Handles
Legend: Bon AppetiteWidth: 22"
Length: 15-1/4"Depth: 14"
Country of Origin (subject to change): China

Product Description

Reusable Shopping Bag, Non Woven Polypropylene, Reinforced Bottom, Legend Bon Appetite, Length 15-1/4 In., Width 22 In., Depth 14 In., Thickness 1.85 mil, Includes Loop Handles, Package Quantity 50
Save 15%. Sign up for Z-mail.