Shoulder Screw, 1/2"X3-3/4", 3/8-16, PK5

VALUE BRAND| Zoro #: G1589497| Mfr #: U07111.050.0375

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589497 Mfr #: U07111.050.0375
Drive Type: Hex SocketShoulder Length Tolerance: +/-0.005"
Finish: PlainMaterial: Alloy Steel
Item: Shoulder ScrewHead Style: Knurled
System of Measurement: InchClass: 3A
Thread Length: 5/8"Shear Strength (PSI): 84000
Shoulder Length: 3-3/4"Drive Size: 1/4"
Screw Head Height: 0.302 to 0.312Thread Size: 3/8-16
Screw Head Dia.: 0.729 to 0.750Head Height: 5/16"
Head Dia.: 3/4"Shoulder Dia.: 1/2"
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 3/8-16, Hex Socket Drive Type, Drive Size 1/4 In., Shoulder Dia. 1/2 In., Shoulder Length 3-3/4 In., Thread Length 5/8 In., Head Dia. 3/4 In., Head Height 5/16 In., Screw Head Height 0.302 to 0.312, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.729 to 0.750, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15%. Sign up for Z-mail.