Shoulder Screw, 1/4"X1-1/4", 10-24, PK25

VALUE BRAND| Zoro #: G1004297| Mfr #: 4XY21

$10.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1004297 Mfr #: 4XY21
Drive Type: Hex SocketShoulder Length Tolerance: +/-0.005"
Finish: PlainMaterial: Alloy Steel
Item: Shoulder ScrewHead Style: Knurled
System of Measurement: InchClass: 3A
Shoulder Length: 1-1/4"Drive Size: 1/8"
Screw Head Height: 0.177 to 0.188Thread Size: 10-24
Screw Head Dia.: 0.357 to 0.375Head Height: 3/16"
Head Dia.: 3/8"Shoulder Dia.: 1/4"
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Thread Length: 3/8"
Shear Strength (PSI): 84000Country of Origin (subject to change): China

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 10-24, Hex Socket Drive Type, Drive Size 1/8 In., Shoulder Dia. 1/4 In., Shoulder Length 1-1/4 In., Thread Length 3/8 In., Head Dia. 3/8 In., Head Height 3/16 In., Screw Head Height 0.177 to 0.188, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.357 to 0.375, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15%. Sign up for Z-mail.